Zoro Homepage

FORD BRONCO 96-91-E SER VAN 96-90-ESCAPE

  • Mfr # 47867

  • Zoro # G902158943


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Ford
Coil Voltage
12 2H
Mounting Type
Snap Ring / Press Fit
Rotation
CCW-CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47867
Zoro #
G902158943
UPC #
96361478671
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in
Belt Width
0.875 in

Details

Material
Steel
Type
Ford
Coil Voltage
12 2H
Mounting Type
Snap Ring / Press Fit
Rotation
CCW-CW
Groove
6
Distance From Clutch To Mounting Flange
0.500 IN
Lead Wire
One Piece Coil
Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.