
Ford Contour 00-95-F Ser Pu 06-96-Focus Clutch Assembly, 47876
Mfr # 47876
Zoro # G5631749
original price: $123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Mounting Style
FS10
Type
Ford
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47876
Zoro #
G5631749
UPC #
96361478763
Country of Origin
Unknown
Dimensions
Can Size
w/ Coil
Belt Width In
0.875 in
Clutch Maximum Diameter
5.000 IN
Details
Material
Steel
Mounting Style
FS10
Type
Ford
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Belt Type
Serpentine
Groove
6
Lead Wire
One Piece Coil
Rotation
CCW-CW
Coil Voltage
12 2H
Mounting Type
Snap Ring / Press Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.