Zoro Homepage

FORD CONTOUR 00-95/MERC COUGAR 02-99-MYS

  • Mfr # 33092

  • Zoro # G502077064


original price: $34.99
5% off
new price: $32.99
/ea

Key Features

Material
Steel
Type
Accumulator
Switch Service Port
w/o Service Port
Switch Port Dia.
0.472 in
Outlet Fraction
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33092
Zoro #
G502077064
UPC #
96361330924
Country of Origin
Unknown

Dimensions

Switch Port Dia.
0.472 in
Body Length
8.000 IN
Body Diameter
3.500 IN

Details

Material
Steel
Type
Accumulator
Switch Service Port
w/o Service Port
Outlet Fraction
5/8 in
Mounting Bracket Included
w/o Bracket
O-Ring A Quantity
1
O-Ring B Quantity
1
O-Ring C Quantity
3
Outlet Fitting Type
Female Springlock
Inlet Fitting Type
Female Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.