Zoro Homepage

FORD CONTOUR 00-95/MERC COUGAR 02-99-MYS

  • Mfr # 35009

  • Zoro # G302145468


product price: $51.15
/ea

Key Features

Voltage
12
Material
Metal
Flanged End
Yes
Shaft Diameter
0.31 IN
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35009
Zoro #
G302145468
UPC #
96361350090
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Length
4.56 IN
Shaft Length
1.125 IN
Motor Diameter
3.250 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Number of terminals
2
Shaft Type
D-Shaped
Terminal Type
Lead Wire
Shaft Shape
D-Shaped
Connector Gender
Female
Vented
Vented
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Connector Quantity
1
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.