Zoro Homepage

FORD COUNTRY SQUIRE 78-69-GRANADA 75-LTD

  • Mfr # 35571

  • Zoro # G702145303


product price: $48.39
/ea

Key Features

Voltage
12
Material
Metal
Terminal Type
2 Lead Wires
Rotation
CW/CCW
Flanged End
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35571
Zoro #
G702145303
UPC #
96361355712
Country of Origin
Unknown

Dimensions

Motor Diameter
3.250 IN
Motor Length
4.875 IN
Shaft Length
1.06 IN
Shaft Diameter
0.31 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Terminal Type
2 Lead Wires
Rotation
CW/CCW
Flanged End
Yes
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Vented
Vented
Cage Wheel Included
w/o Wheel
Shaft Type
D-Shaped
Mount Type
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.