Zoro Homepage

Ford Cr Vic 05-03/E Series Fsize Van 07-

  • Mfr # 178588

  • Zoro # G600627406


original price: $289.99
9% off
new price: $262.99
/ea
Free Shipping & Returns

Key Features

Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Type
Ford
Compressor Type
FS10
Clutch Maximum Diameter
3.94 IN
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178588
Zoro #
G600627406
UPC #
96361623729
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.94 IN

Details

Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Type
Ford
Compressor Type
FS10
Coil Voltage
12 2H
O-Ring A Quantity
2
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Clutch Included
Included
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Pulley Groove Quantity
6
Coil Clock Position
12
Terminal Type
Pin
Refrigerant Type
R134a
Pulley Belt Type
Serpentine

Description

Ford Cr Vic 05-03/E Series Fsize Van 07-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.