Zoro Homepage

Ford Crown Vic 05-03-E Ser Van 07-02-E S Clutch Assembly, 47885

  • Mfr # 47885

  • Zoro # G5631286


original price: $123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Ford
Mounting Style
Scroll
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47885
Zoro #
G5631286
UPC #
96361478855
Country of Origin
Unknown

Dimensions

Can Size
w/ Coil
Clutch Maximum Diameter
3.94 IN

Details

Material
Steel
Type
Ford
Mounting Style
Scroll
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Groove
6
Coil Voltage
12 2H
Belt Type
Serpentine
Lead Wire
Lead Wires
Mounting Type
Snap Ring
Rotation
CCW-CW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.