Ford Crown Vic 92/Linc Town Car 92-91/Me

  • Mfr # 56379

  • Zoro # G900630847


original price: $79.15
5% off
new price: $74.59
/ea

Key Features

Refrigerant
R12, R134a
Includes
Fittings Included
Suction End Type
Female Springlock
O-Ring C Quantity
2
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56379
Zoro #
G900630847
UPC #
96361563797
Country of Origin
Unknown

Dimensions

Service Port Size
3/8" - 24

Details

Refrigerant
R12, R134a
Includes
Fittings Included
Suction End Type
Female Springlock
O-Ring C Quantity
2
O-Ring A Quantity
1
O-Ring B Quantity
6
Bracket
w/ Bracket
Service Port Type
Service Port
Service Port Qty
1
Switch Service Port
w/ Switch Port
Component Type
Discharge Line

Description

Ford Crown Vic 92/Linc Town Car 92-91/Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.