
FORD E SER VAN 10-08-E SER MED DUTY VAN
Mfr # 83186
Zoro # G802077108
product price: $67.99
/eaKey Features
Type
w/ Hose
Outside Diameter
0.750 in
Material
Steel
Outlet Type
P-Nut Fitting
Inlet Type
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83186
Zoro #
G802077108
UPC #
96361831865
Country of Origin
Unknown
Dimensions
Outside Diameter
0.750 in
Outlet Size
No. 12
Details
Type
w/ Hose
Material
Steel
Outlet Type
P-Nut Fitting
Inlet Type
Female O-Ring
Refrigerant Type
R134a
Inlet Fitting Gender
Female
Outlet Fraction
3/4 in
Mounting Bracket Included
w/ Bracket
Suction End Type
Female O-Ring
Outlet Fitting Gender
Female
Inlet Fraction
7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.