Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD E SER VAN 12-97-E SER MED DUTY VAN

  • Mfr # 35617

  • Zoro # G202145360


original price: $11.15
10% off
new price: $9.99
/ea

Key Features

Type
Blower Motor Wheels
Material
Plastic
Rotation
CW
Wheel Width
3.000 in
Wheel Diameter
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35617
Zoro #
G202145360
UPC #
9636135617
Country of Origin
Unknown

Dimensions

Wheel Width
3.000 in
Wheel Diameter
6.000 in
Shaft Diameter
0.31 IN

Details

Type
Blower Motor Wheels
Material
Plastic
Rotation
CW
Shaft Shape
D-Shaped
Wheel
Yes
Attachment Type
Retainer Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.