Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford E Ser Van 13-02-E Ser Med Duty Van Pulley, 45069

  • Mfr # 45069

  • Zoro # G2649288


product price: $25.49
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1.38 in
Belt Type
Serpentine
Width
35 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45069
Zoro #
G2649288
UPC #
96361450691
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.38 in
Width
35 MM
Inside Diameter
0.67 IN
Bore Dia.
.67 in
Belt Width
1.25 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Type
Idler Pulley
Mount Hole Qty
1
Groove Quantity
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.