Zoro Homepage

FORD E SER VAN 13-06-E SER MED DUTY VAN

  • Mfr # 46066

  • Zoro # G202154300


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Diameter
7.4 in
Type
Thermal
Overall Height
4.94 in
Pilot Dia.
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46066
Zoro #
G202154300
UPC #
96361460669
Country of Origin
Unknown

Dimensions

Diameter
7.4 in
Overall Height
4.94 in
Pilot Dia.
1.42 in
Mount Dia.
1.86 in
Pilot Depth
0.78 in
Clutch Maximum Diameter
7.4 IN

Details

Material
Aluminum
Type
Thermal
Electronic Clutch
Non Electronic
Rotation
REV
Mounting Type
HEX
Bolt Hole Quantity
4
Bolt Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Fan Bolt Circle
3.25 in
Bolt Thread
M6 x 1.0 Hole
Distance From Clutch To Mounting Flange
2.42 in
Mounting Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.