
Ford E Ser Van 13-07-E Ser Med Duty Van New Compressor, 68198
Mfr # 68198
Zoro # G5338519
original price: $282.99
9% off
new price: $254.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
FS18
Includes
Clutch Included
Type
Ford
Mounting Type
Tangent Mount
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68198
Zoro #
G5338519
UPC #
96361681989
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Compressor Type
FS18
Includes
Clutch Included
Type
Ford
Mounting Type
Tangent Mount
Terminal Type
Pin
O-Ring B Quantity
1
O-Ring A Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Coil Clock Position
12
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.02 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.