Zoro Homepage

FORD E SER VAN 76/LINC CONTINENTAL 79-74

  • Mfr # 33380

  • Zoro # G602111132


product price: $22.69
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33380
Zoro #
G602111132
UPC #
96361333802
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.500 IN
Overall Depth
10 in
Body Length
10 IN

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Male
O-Ring A Quantity
2
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
Connector B Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Inlet Fraction
3/8 in
Bracket
w/ Bracket
Outlet Fraction
3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.