
Ford E Ser Van 96-92-F Ser Pu 96-93 Fan Clutch, 36940
Mfr # 36940
Zoro # G5625239
product price:Â $45.15
/eaKey Features
Diameter
7.2 in
Type
Thermal
Height
2.83 in
Material
Aluminum
Mounting Type
HEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36940
Zoro #
G5625239
UPC #
96361369405
Country of Origin
Unknown
Dimensions
Diameter
7.2 in
Height
2.83 in
Mount Dia.
1.63 in
Pilot Dia.
1.3 in
Pilot Depth
0.63 in
Details
Type
Thermal
Material
Aluminum
Mounting Type
HEX
Fan Bolt Circle
3 in
Bolt Hole Quantity
4
Bolt Thread
5/16-18 Hole
Mounting Hole Quantity
4
Electronic Clutch
Non Electronic
Clutch Type
B - Non-Thermal & Std Thermal
Rotation
REV
Bolt Quantity
4
Distance From Clutch To Mounting Flange
1.25 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.