Shop FOUR SEASONS
See all product information
Create Account
Ford E Ser Van 97-95-F Ser Pu 97-94-F Se Fan Clutch, 36750
- Mfr # 36750
- Zoro # G5632841
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Height
3.55 in
Type
Thermal
Material
Aluminum
Diameter
7.4 in
Fan Bolt Circle
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36750
- Zoro #
- G5632841
- UPC #
- 96361367500
- Country of Origin
- Unknown
Dimensions
- Height
- 3.55 in
- Diameter
- 7.4 in
- Mount Dia.
- 1.88 in
- Pilot Depth
- 0.67 in
Details
- Type
- Thermal
- Material
- Aluminum
- Fan Bolt Circle
- 6 in
- Bolt Thread
- 5/16-18 Hole
- Bolt Quantity
- 6
- Mounting Type
- HEX
- Mounting Hole Quantity
- 6
- Electronic Clutch
- Non Electronic
- Clutch Type
- D - Severe Duty & Truck Fan Drive
- Rotation
- REV
- Distance From Clutch To Mounting Flange
- 1.22 IN
- Bolt Hole Quantity
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.