
Ford E Series F-Size Van 99-92 Hose Assembly, 56282
Mfr # 56282
Zoro # G9339859
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
6
Component Type
Suction Line
Bracket
w/ Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56282
Zoro #
G9339859
UPC #
96361562820
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
6
Component Type
Suction Line
Bracket
w/ Bracket
System Pressure
Low Pressure
End 2 Type
Female Springlock
Switch Service Port
w/o Switch Port
Suction End Type
Springlock
Refrigerant Type
R134a
O-Ring B Quantity
1
End 1 Type
Springlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.