Zoro Homepage

FORD E SERIES FULLSIZE VAN 91-77

  • Mfr # 35074

  • Zoro # G102145484


product price: $54.95
/ea

Key Features

Voltage
12
Material
Metal
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Motor Length
4.44 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35074
Zoro #
G102145484
UPC #
096361350748
Country of Origin
Unknown

Dimensions

Motor Length
4.44 IN
Shaft Length
1.06 IN
Shaft Diameter
0.31 IN
Wheel Dia.
6.250 in
Motor Diameter
3.250 IN
Wheel Height
3.438 in

Details

Item
Blower Motors
Voltage
12
Material
Metal
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Number of terminals
Connector Not Included
Rotation
CW
Mount Type
OE Mount
Vented
Vented
Terminal Type
2 Lead Wires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.