Zoro Homepage

FORD E SERIES FULLSIZE VAN 91-88

  • Mfr # 54550

  • Zoro # G802147894


original price: $103.99
6% off
new price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Plate & Fin
Width
11.25 IN
Outlet Diameter
No. 8
Height
8.125 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54550
Zoro #
G802147894
UPC #
96361545502
Country of Origin
Unknown

Dimensions

Width
11.25 IN
Outlet Diameter
No. 8
Height
8.125 IN
Depth
3.000 IN
Core Height Fraction
8-1/8 in
Core Width Fraction
11-1/4 in
Outlet Fitting Outside Diameter
No. 12
Core Depth Fraction
3 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Female Springlock
Outlet Fitting Type
Female Springlock
O-Ring B Quantity
2
O-Ring C Quantity
1
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.