Zoro Homepage

FORD E SERIES FULLSIZE VAN 91-89

  • Mfr # 35596

  • Zoro # G002145553


original price: $49.49
7% off
new price: $45.95
/ea

Key Features

Voltage
12
Material
Metal
Shaft Type
D-Shaped
Shaft Diameter
0.31 IN
Flanged End
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35596
Zoro #
G002145553
UPC #
604000000000
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Diameter
3.250 IN
Shaft Length
1.31 IN
Motor Length
4.44 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Shaft Type
D-Shaped
Flanged End
Yes
Shaft Shape
D-Shaped
Vented
Vented
Number of terminals
Connector Not Included
Rotation
CW/CCW
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Terminal Type
2 Lead Wires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.