Zoro Homepage

FORD E SERIES FULLSIZE VAN 93-92

  • Mfr # 33054

  • Zoro # G602077070


original price: $49.89
8% off
new price: $45.65
/ea

Key Features

Type
w/ Hose
Material
Steel
Switch Qty.
1
O-Ring B Quantity
3
Outlet Fraction
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33054
Zoro #
G602077070
UPC #
96361331372
Country of Origin
Unknown

Dimensions

Switch Port Dia.
0.250 in

Details

Type
w/ Hose
Material
Steel
Switch Qty.
1
O-Ring B Quantity
3
Outlet Fraction
5/8 in
Inlet Fraction
5/8 in
Mounting Bracket Included
w/ Bracket
Inlet Type
Male Springlock
Outlet
0.625 in
Suction End Type
Male Springlock
O-Ring A Quantity
1
Refrigerant Type
R134a
Outlet Type
Male Springlock
O-Ring C Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.