
Ford E Series Fullsize Van 93-92 Hose Assembly, 56681
Mfr # 56681
Zoro # G9334651
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring A Quantity
2
O-Ring B Quantity
3
Service Port Type
Service Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56681
Zoro #
G9334651
UPC #
96361566811
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring A Quantity
2
O-Ring B Quantity
3
Service Port Type
Service Port
O-Ring C Quantity
3
Manifold
Yes
Bracket
w/o Bracket
Suction End Type
Female Springlock
O-Ring D Quantity
1
Discharge End Type
Female Springlock
Discharge End
0.500 in
Suction End Style
Female Springlock
Refrigerant Type
R134a
Discharge End Style
Female Springlock
O-rings Included
Included
Suction End
0.625 in
O-Ring E Quantity
1
Switch Service Port
w/o Switch Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.