
Ford E Series Fullsize Van 96-91 Blower Motor, 35402
Mfr # 35402
Zoro # G1690279
product price: $50.75
/eaKey Features
Voltage
12
Material
Metal
Shaft Shape
D-Shaped
Connector Gender
Female
Shaft Type
D-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35402
Zoro #
G1690279
UPC #
096361354029
Country of Origin
Unknown
Dimensions
Shaft Length
1.250 IN
Motor Diameter
3.250 IN
Motor Length
4.44 IN
Shaft Diameter
0.31 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Shaft Shape
D-Shaped
Connector Gender
Female
Shaft Type
D-Shaped
Flanged End
Yes
Cage Wheel Included
w/o Wheel
Vented
Vented
Connector Quantity
1
Rotation
CW
Terminal Type
Lead Wire
Number of terminals
2
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.