Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD E SERIES FULLSIZE VAN 96-94

  • Mfr # 56685

  • Zoro # G502152181


original price: $127.99
9% off
new price: $115.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
O-Ring E Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56685
Zoro #
G502152181
UPC #
96361566859
Country of Origin
Unknown

Details

Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
O-Ring E Quantity
1
Discharge End Style
Female Springlock
Bracket
w/o Bracket
Suction End
0.750 in
O-Ring B Quantity
3
Switch Service Port
w/ Switch Port
Manifold
Yes
Discharge End
0.500 in
Discharge End Type
Female Springlock
O-Ring C Quantity
3
Suction End Style
Female Springlock
Suction End Type
Female Springlock
O-Ring A Quantity
2
O-Ring F Quantity
1
O-Ring D Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.