Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford E Series Fullsize Van 96-94 Evaporator Core, 54556

  • Mfr # 54556

  • Zoro # G5841189


original price: $94.29
10% off
new price: $84.85
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outlet Diameter
No. 8
Type
Plate & Fin
Height
8.125 IN
Width
10.75 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54556
Zoro #
G5841189
UPC #
96361545564
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
8.125 IN
Width
10.75 IN
Depth
3.625 IN
Core Depth Fraction
3-5/8 in
Core Width Fraction
10-3/4 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
8-1/8 in

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Female Springlock
O-Ring B Quantity
1
O-Ring A Quantity
1
Outlet Fitting Type
Female Springlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.