Zoro Homepage

FORD EDGE 09-07 TAURUS 08 TAURUS X 08

  • Mfr # 85982

  • Zoro # G002158829


original price: $285.99
9% off
new price: $257.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal Included; Thermostat Included
Case Material
Aluminum
Type
Outlet and Thermostat Housing Kit
Inlet Dia.
1.68 in
Mounting Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85982
Zoro #
G002158829
UPC #
96361859821
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.68 in
Mnt Flange Width
0.430 in

Details

Includes
Gasket Or Seal Included; Thermostat Included
Case Material
Aluminum
Type
Outlet and Thermostat Housing Kit
Mounting Hole Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.