Ford Edge 10-07 Flex 12-09 Fusion 12-10 Water Pump, 86066

  • Mfr # 86066

  • Zoro # G4035581


product price:  $35.29
/ea

Key Features

Material
Plastic
Overall Height
16.5 IN
Gasket / Seals
Not Included
Type
Water Pump
Inlet Dia.
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86066
Zoro #
G4035581
UPC #
9636100084
Country of Origin
Unknown

Dimensions

Overall Height
16.5 IN
Inlet Dia.
1.69 in

Details

Material
Plastic
Gasket / Seals
Not Included
Type
Water Pump

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.