
Ford Edge 13-07/Lincoln Mkx 13-07 Rad-Cond Fan, 76228
Mfr # 76228
Zoro # G9581200
original price:Â $209.99 , new price: $193.99 , 7 percent off
new price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Features
Motors built and tested to OE specifications, OE fit and design, Out of box installation, Quality construction and assembly
Type
Motor Assembly
Includes
Shroud Included
Width
32.75 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76228
Zoro #
G9581200
UPC #
96361762282
Country of Origin
Unknown
Dimensions
Width
32.75 in
Height In
19.75 in
Details
Features
Motors built and tested to OE specifications, OE fit and design, Out of box installation, Quality construction and assembly
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Connector Qty
1
Connector Gender
Female
Housing Finish
Black
Shroud Material
Plastic
Mount Type
OE mount
Terminal Gender
Male
Blade Type
Rigid
Connector Shape
Oval
Electrical Or Mechanical
Electrical
Terminal Quantity
3
Blade Material
Plastic
Style
Radiator Fan, Condenser Fan
Connector Type
3 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.