
Ford Edge 13-11-Expeditn 13-12-Explorer Pressure Switch, 37340
Mfr # 37340
Zoro # G8902946
product price: $55.59
/eaKey Features
Type
Transducer
Material
Plastic / Metal
Connector Gender
Female
Number of terminals
3
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37340
Zoro #
G8902946
UPC #
96361373402
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M10 x 1.25
Details
Type
Transducer
Material
Plastic / Metal
Connector Gender
Female
Number of terminals
3
Connector Shape
Rectangular
Comp Open/closed
Variable
Fitting Gender
Female
Fitting Thread
M10 x 1.25
Mounting Location
System Mounted
Item Included A Qty.
1
Connector Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.