Zoro Homepage

Ford Escape 08-03 Water Inlet, 85347

  • Mfr # 85347

  • Zoro # G8959436


product price: $28.85
/ea

Key Features

Material
Plastic
Mnt Flange Width
0.275 in
Inlet Dia.
1.300 in
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.35 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85347
Zoro #
G8959436
UPC #
9636185347
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.275 in
Inlet Dia.
1.300 in
Maximum Height
2.283 IN

Details

Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.35 IN
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.