
FORD ESCAPE 16-12
Mfr # 85928
Zoro # G802159217
original price: $49.85
9% off
new price: $45.29
/eaKey Features
Type
Coolant Flange
Material
Plastic
Bolt Hole Quantity
3
Outlet Quantity
3
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85928
Zoro #
G802159217
UPC #
96361859289
Country of Origin
Unknown
Details
Type
Coolant Flange
Material
Plastic
Bolt Hole Quantity
3
Outlet Quantity
3
Gasket / Seals
Included
Total Port Quantity
4
Number of Outlets
4
Mounting Hole Quantity
4
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.