Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Escape 16-13, 39499

  • Mfr # 39499

  • Zoro # G400560583


product price: $27.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Inlet Type
O-Ring
Suction Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39499
Zoro #
G400560583
UPC #
96361031920
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.710 in
Suction Inlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 8
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.540 in
Lqd Out Size
0.540 in

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Type
O-Ring
Suction Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Tonnage
2
Suction Inlet Style
O-Ring
Super Heat
-10
Mounting Hole Quantity
2
Suction Inlet Type
O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
O-Ring
Suction Outlet Style
O-Ring
Suction Inlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Style
O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded

Description

Ford Escape 16-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.