Zoro Homepage

Ford Escape 16-13 T-Stat Housing, 86014

  • Mfr # 86014

  • Zoro # G3545330


product price: $59.85
/ea

Key Features

Type
Outlet
Includes
Gasket Or Seal Included
Material
Aluminum
Included
Thermostat
Inlet Dia.
1.300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86014
Zoro #
G3545330
UPC #
96361860148
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.300 in
Mnt Flange Width
0.320 in

Details

Type
Outlet
Includes
Gasket Or Seal Included
Material
Aluminum
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
1.76 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.