Ford Escort 02-91-Zx2 02-98/Merc Tracer Blower Motor, 35399

  • Mfr # 35399

  • Zoro # G1689560


product price:  $60.69
/ea

Key Features

Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35399
Zoro #
G1689560
UPC #
96361354715
Country of Origin
Unknown

Dimensions

Motor Diameter
3.000 IN
Shaft Length
1.250 IN
Motor Length
4.44 IN
Shaft Diameter
0.31 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Connector Quantity
1
Shaft Type
D-Shaped
Rotation
CCW
Number of terminals
2
Terminal Type
Lead Wire
Connector Gender
Female
Mount Type
OE Mount
Shaft Shape
D-Shaped
Flanged End
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.