Zoro Homepage

FORD ESCORT 86-81-EXP 87-82-FAIRMONT 83-

  • Mfr # 35496

  • Zoro # G002145423


product price: $44.75
/ea

Key Features

Voltage
12
Material
Metal
Flanged End
Yes
Motor Diameter
3.250 IN
Terminal Type
2 Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35496
Zoro #
G002145423
UPC #
96361354968
Country of Origin
Unknown

Dimensions

Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Shaft Length
1.19 IN
Motor Length
4.44 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Terminal Type
2 Lead Wires
Number of terminals
Connector Not Included
Shaft Type
Round
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Vented
Vented
Rotation
CW/CCW
Shaft Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.