Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD ESCORT 90-TAURUS 93-86/MERC SABLE 9

  • Mfr # 35661

  • Zoro # G802154236


product price: $42.99
/ea

Key Features

Motor Diameter
3 IN
Mount Type
OE Mount
Connector Quantity
1
Connector Shape
Oval
Bolt Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35661
Zoro #
G802154236
UPC #
96361357501
Country of Origin
Unknown

Dimensions

Motor Diameter
3 IN

Details

Item
Motor Only
Mount Type
OE Mount
Connector Quantity
1
Connector Shape
Oval
Bolt Quantity
3
Terminal Quantity
2
Wire Quantity
Lead Wire
Terminal Gender
Male
Connector Gender
Female
Motor Type
2 Pole
Number of Speeds
OE Equivlent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.