
Ford Escort 96-91-Probe 92-90/Kia Sephia Temp Switch, 37304
Mfr # 37304
Zoro # G8895456
product price: $37.55
/eaKey Features
Connector Gender
Male
Fitting Thread Size
3/8" Pipe (43/64" x 18)
Fan Open/closed
Open
Fitting Gender
Male
Mounting Location
Engine Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37304
Zoro #
G8895456
UPC #
096361373044
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8" Pipe (43/64" x 18)
Details
Connector Gender
Male
Fan Open/closed
Open
Fitting Gender
Male
Mounting Location
Engine Mounted
Connector Shape
Oval
Temperature On
206
Temperature Off
197
Type
Cooling Fan
Terminal Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.