
FORD ESCORT 96-92/MAZDA 323 94-90-PROTEG
Mfr # 20027
Zoro # G602158762
product price: $58.79
/eaKey Features
Mounting Location
Radiator Mount
Type
Temperature
Temperature Off
221
Terminal Quantity
2
Terminal Pin Qty.
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20027
Zoro #
G602158762
UPC #
96361200272
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M12 x 1.50
Details
Mounting Location
Radiator Mount
Type
Temperature
Temperature Off
221
Terminal Quantity
2
Terminal Pin Qty.
2
Connector Shape
Oval
Function
temperature switch
Connector Gender
Female
Temperature On
239
Fan Open/closed
Open
Fitting Thread
M12 x 1.50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.