Ford Excursion 03-00-F Ser Pu 03-99/Ford Fan Clutch, 36752

  • Mfr # 36752

  • Zoro # G5635580


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Height
4.94 in
Type
Thermal
Diameter
7.4 in
Material
Aluminum
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36752
Zoro #
G5635580
UPC #
96361367524
Country of Origin
Unknown

Dimensions

Height
4.94 in
Diameter
7.4 in
Pilot Depth
0.78 in
Mount Dia.
1.86 in

Details

Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
Bolt Quantity
4
Bolt Thread
5/16-18 Hole
Electronic Clutch
Non Electronic
Mounting Type
HEX
Fan Bolt Circle
3.25 in
Distance From Clutch To Mounting Flange
2.42 IN
Bolt Hole Quantity
4
Rotation
REV
Clutch Type
D - Severe Duty & Truck Fan Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.