Zoro Homepage

Ford Excursion 05-00, 39206

  • Mfr # 39206

  • Zoro # G700560306


original price: $43.85
9% off
new price: $39.49
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Gender
Female
Liquidlet Size
0.41 in
Lqd Out Size
0.540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39206
Zoro #
G700560306
UPC #
96361392069
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.41 in
Lqd Out Size
0.540 in
Suc Out Size
0.65 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
O-Ring B Quantity
1
Suction Outlet Type
Insert O-Ring
Suction Inlet Style
FIO
Refrigerant Type
R134a
Liquid Inlet Style
FIO
Liquid Outlet Style
FIO
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Suction Inlet Type
Insert O-Ring
Super Heat
4.5
Liquid Outlet Thread Type
3/4" - 18
Suction Outlet Style
FIO
Suction Outlet Thread Type
7/8" - 18
Liquid Outlet Type
Insert O-Ring
Mounting Hole Quantity
2
Suction Outlet Fitting Gender
Female
O-Ring D Quantity
1
O-Ring C Quantity
2
Suction Inlet Thread Type
7/8" - 18
Tonnage
1

Description

Ford Excursion 05-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.