Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Excursion 05-03 Hose Assembly, 56069

  • Mfr # 56069

  • Zoro # G9352772


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Manifold
Yes
Suction End Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56069
Zoro #
G9352772
UPC #
96361560697
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Manifold
Yes
Suction End Type
P-Nut Fitting
Switch Service Port
w/ Switch Port
O-Ring B Quantity
1
Discharge End Type
P-Nut Fitting
Suction End Style
P-Nut Fitting
Bracket
w/o Bracket
O-Ring D Quantity
1
O-Ring C Quantity
1
Discharge End Style
P-Nut Fitting
Refrigerant Type
R134a
O-rings Included
Included
O-Ring A Quantity
1
Service Port Type
QDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.