Ford Expedition 04/Lincoln Navigator 04 Expansion Valve, 39004

  • Mfr # 39004

  • Zoro # G8517998


product price: $36.95
/ea

Key Features

Material
Aluminum
Type
Block Type
Suc Size
0.650 in
Liquid Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39004
Zoro #
G8517998
UPC #
96361390041
Country of Origin
Unknown

Dimensions

Suc Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Out Size
0.64 in
Liquid Inlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.520 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.540 in

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
Super Heat
-1
Suction Inlet Type
O-Ring
O-Ring C Quantity
2
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Outlet Type
O-Ring
O-Ring A Quantity
1
Liquid Inlet Fitting Gender
Female
Liquid Outlet Thread Type
3/4" - 18
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
FOR
Tonnage
2
Mounting Hole Quantity
2
Suction Outlet Thread Type
Not Threaded
Suction Inlet Style
Grooved O-Ring
O-Ring B Quantity
1
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
7/8" - 18
Liquid Outlet Style
Grooved O-Ring
Suction Inlet Fitting Gender
Female
Suction Outlet Style
FOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.