Zoro Homepage

Ford Expedition 15 Outlet/Housing, 86013

  • Mfr # 86013

  • Zoro # G2851664


original price: $128.99
10% off
new price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Gasket / Seals
Included
Inlet Dia.
1.500 in
Type
Outlet and Thermostat Housing Kit
Mnt Flange Width
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86013
Zoro #
G2851664
UPC #
96361860131
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.500 in
Mnt Flange Width
2.04 in

Details

Material
Aluminum
Gasket / Seals
Included
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.