Zoro Homepage

FORD EXPEDITN 04-03/LINC NAVIGATOR 04-03

  • Mfr # 39092

  • Zoro # G702148052


product price: $29.89
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Style
FOR
Liquid Inlet Thread Type
5/8" - 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39092
Zoro #
G702148052
UPC #
96361390928
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.69 in
Liquidlet Size
0.57 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.81 in
Suc Size
0.81 in

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Style
FOR
Liquid Inlet Thread Type
5/8" - 18
Liquid Inlet Type
O-Ring
Tonnage
1.5
O-Ring C Quantity
2
Suction Outlet Style
FOR
Super Heat
-0.5
Suction Inlet Style
FOR
Liquid Outlet Type
O-Ring
Suction Inlet Thread Type
7/8" - 18
Suction Outlet Thread Type
7/8" - 18
Suction Outlet Type
O-Ring
Refrigerant Type
R134a
Mounting Hole Quantity
2
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
O-Ring B Quantity
1
Liquid Outlet Style
FOR
Liquid Outlet Thread Type
3/4" - 18
Liquid Inlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.