Ford Expeditn 06-05/Linc Navigator 06-05 Expansion Valve, 39036

  • Mfr # 39036

  • Zoro # G8526617


original price:  $34.85 , new price: $31.49 , 9 percent off
new price:  $31.49
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Thread Type
Not Threaded
Liquidlet Size
0.41 in
Super Heat
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39036
Zoro #
G8526617
UPC #
96361390362
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.41 in
Suc Out Size
0.65 in
Lqd Out Size
0.53 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Suction Inlet Thread Type
Not Threaded
Super Heat
6
O-Ring A Quantity
1
Tonnage
1.3
Liquid Outlet Thread Type
Not Threaded
O-Ring C Quantity
2
Liquid Outlet Style
FIO
Liquid Inlet Type
Insert O-Ring
Suction Outlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Suction Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Style
FIO
O-Ring B Quantity
1
Suction Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Outlet Style
FIO
Suction Inlet Type
Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.