
Ford Expeditn 07-03/Linc Navigator 07-03 Filter Drier, 83076
Mfr # 83076
Zoro # G9591770
original price: $53.95
10% off
new price: $48.55
/eaKey Features
Type
w/ Hose
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Material
Desiccant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83076
Zoro #
G9591770
UPC #
96361761520
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Length
5.500 IN
Body Diameter
3.000 IN
Overall Depth
5.500 in
Details
Type
w/ Hose
Material
Aluminum
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Connector B Type
P-Nut
Desiccant
Yes
Inlet Filter Fitting Type
P-Nut
Inlet Fitting Type
P-Nut Fitting
In Line Filter Outlet Fitting Type
P-Nut
Bracket
w/ Bracket
Connector Type
P-Nut
O-Ring A Quantity
2
Outlet Fitting Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.