FORD EXPEDITN 08-07-F SER PU 08-07/LINC

  • Mfr # 46056

  • Zoro # G402154285


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Diameter
7.73 in
Material
Aluminum
Terminal Type
Female
Overall Height
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46056
Zoro #
G402154285
UPC #
96361460560
Country of Origin
Unknown

Dimensions

Diameter
7.73 in
Overall Height
3.78 in
Clutch Maximum Diameter
7.73 IN
Mount Dia.
1.86 in
Pilot Depth
0.81 in
Pilot Dia.
1.42 in

Details

Type
Electronic
Material
Aluminum
Terminal Type
Female
Clutch Type
D - Severe Duty & Truck Fan Drive
Distance From Clutch To Mounting Flange
2.84 in
Mounting Hole Quantity
4
Rotation
REV
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Fan Bolt Circle
7.01 in
Mounting Type
HEX
Bolt Quantity
4
Electronic Clutch
Non Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.