
Ford Expeditn 08-07/Linc Navigator 08-07 Blower Motor, 75894
Mfr # 75894
Zoro # G1694311
original price: $48.85
5% off
new price: $45.99
/eaKey Features
Voltage
12
Material
Plastic
Connector Quantity
1
Terminal Type
Lead Wire
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75894
Zoro #
G1694311
UPC #
96361753846
Country of Origin
Unknown
Dimensions
Wheel Dia.
6.000 in
Motor Length
4.06 IN
Shaft Length
1.875 IN
Wheel Height
3.000 in
Shaft Diameter
0.31 IN
Motor Diameter
3.000 IN
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Connector Quantity
1
Terminal Type
Lead Wire
Rotation
CW
Number of terminals
2
Vented
Vented
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Mount Type
OE Mount
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.