Ford Expeditn 13-07/Linc Navigator 13-07 Expansion Valve, 39373

  • Mfr # 39373

  • Zoro # G8509248


original price:  $31.35 , new price: $29.35 , 6 percent off
new price:  $29.35
/ea

Key Features

Material
Aluminum
Type
Block Type
Tonnage
1
Suction Inlet Type
Insert O-Ring
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39373
Zoro #
G8509248
UPC #
96361393738
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.650 in
Suc Size
0.650 in
Liquidlet Size
0.41 in
Lqd Out Size
0.53 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Tonnage
1
Suction Inlet Type
Insert O-Ring
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
O-Ring A Quantity
1
Liquid Inlet Style
FIO
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
O-Ring C Quantity
2
Super Heat
11
Suction Inlet Style
FIO
Liquid Inlet Type
Insert O-Ring
Suction Outlet Style
FIO
Suction Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Style
FIO
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.