
Ford Explorer 13-11
Mfr # 56935
Zoro # G100622062
original price: $79.19
9% off
new price: $71.29
/eaKey Features
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56935
Zoro #
G100622062
UPC #
96361070660
Country of Origin
Unknown
Dimensions
Suction End Size
No. 10
Details
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Refrigerant
R134a
Switch Service Port
w/o Switch Port
Suction End Type
P-Nut Fitting
End 1 Type
P-Nut Fitting
O-Ring A Quantity
2
System Pressure
High Pressure / Low Pressure
Svc Port High Side
High Side
Service Port Qty
1
O-Ring B Quantity
2
Liquid Line Style
Sealing Washer
Service Port Type
QDC
Bracket
w/o Bracket
End 2 Type
Captured O-Ring
Description
Ford Explorer 13-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.